Shop Resideo Sale
Main product image of 3/4" Aluminum Cord Connector, Straight Male, .50-.63" (Brown), SHC1034
Magnifying glass
Hover image to zoom

3/4" Aluminum Cord Connector, Straight Male, .50-.63" (Brown), SHC1034

Brand:
Hubbell
SKU:
SHC1034
Rating:
(0)
Q&A:
(0)
3/4" Aluminum Cord Connector, Straight Male, .50-.63" (Brown), SHC1034
Magnifying glass
Hover image to zoom
$14.67 each
In Stock
In Stock
Get 45 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Color
Brown
Product Highlight: Connection Type
MNPT Connection

Description

–
  • Aluminum cord connector provides durable performance
  • Knurled finish makes them easy to handle and maintain UL listing by hand tightening
  • Lightweight design
  • Specs

    –
    Material:

    Aluminum

    Color:

    Brown

    Product Type:

    Connector

    Angle:

    Straight

    Connection Type:

    MNPT

    Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy