Shop Limited Time Deals
Main product image of Tankless Battery Backup
Magnifying glass
Hover image to zoom
Tankless Battery Backup
Magnifying glass
Hover image to zoom
We no longer carry SUPS350A
Unavailable since February 14, 2018

Description

Hugo is a compact unit that can mount right next to your existing tankless water heater and can be installed in minutes. Unlike other battery backup systems that offer only minutes of backup protection. Hugo can keep your system going for up to a week without power.

Packed with intelligent features that work seamlessly with gas-powered tankless water heaters, i.e. flow sensor, temperature sensor, pure sine wave, automatic switch over, etc.

Power rating of 350W/500VA is suitable for all gas-powered tankless water heaters, boilers, gas furnaces and many other gas operated appliances.

Features:
  • ETL certified
  • 5 hours of continuous operation
  • Portable or permanent mount
  • Indoor/Outdoor installation
  • IP54 grade for all-weather protection
  • 35Ah AGM non-spill battery
  • Chirp alarm
  • LED indicator for easy troubleshooting
  • Flow sensor switch to prolong battery life
  • Maintenance free operation
  • Anti-Frost assist
  • Auto activate within 8ms upon power outage
  • Auto reset when main power becomes available
  • Auto switchover between main power and inverter mode
  • Built-in fuse to prevent board burnout and to protect downstream appliances
  • Solar capable
  • SMART technology to ensure constant clean power
  • PURE SINE WAVE Technology
  • Output: 500 VA I 350 W

Specs

Product Type:

Power Supply

Output Voltage:

113-117V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm