Shop Limited Time Deals
Main product image of ICC2 8 Station Indoor/Outdoor Controller (Plastic)
Magnifying glass
Hover image to zoom

ICC2 8 Station Indoor/Outdoor Controller (Plastic)

Brand:
Hunter
SKU:
I2C-800-PL
Rating:
(1)
Q&A:
(0)
ICC2 8 Station Indoor/Outdoor Controller (Plastic)
Magnifying glass
Hover image to zoom
I2C-800-PL has been discontinued
Discontinued August 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
ICC2 8 Station Indoor/Outdoor Controller (Plastic)
Brand:
Hunter
SKU:I2CF800PL
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
5 Year Warranty

Description

ICC2 is a value-packed, light-to-mid size commercial irrigation controller that delivers more than you expect, just like its famous predecessor. It is designed to control larger projects (up to 8 stations) and offers the water savings you expect from a Hunter controller. ICC2 can run any two of its four automatic programs simultaneously, providing flexible and efficient watering options.

ICC2 controllers are compatible with Centralus Irrigation Management Software, with three connectivity methods for a variety of applications (Wi-Fi, Ethernet, and 4G LTE Cellular). When adding Centralus to standalone ICC2 systems, users can also enable critical flow monitoring capabilities using HFS or HC Flow Meter sensors.

ICC2 controllers are prewired for remote control with Hunter ROAM and ROAM XL transmitters, and have built-in Solar Sync for automatic water savings, with an optional sensor.

Product Features
  • 4 independent irrigation programs (8 start times each) allow for customized scheduling
  • 12-hour maximum station run time provides flexibility for low-flow zones
  • Any 2 programs can operate simultaneously, providing more efficient watering
  • 1 sensor input available for use with Solar Sync or any Clik sensors (sensors sold separately)
  • 1 flow sensor input available with WIFIKIT, LANKIT, and CELLKIT Centralus communication modules (modules sold separately)
  • 1 P/MV output for pump start relay and master valve activation
  • Backward compatibility to original ICC controllers allows for quick updates to older systems
  • Forward compatible with HCC Controllers and Hydrawise Software using a convenient upgrade kit


Specifications:
  • Transformer input: 120/230 VAC
  • Transformer output (24 VAC): 1.4 A
  • Station output (24 VAC): 0.56 A
  • P/MV output (24 VAC): 0.56 A
  • Approvals: Wall Mounts IP55 (outdoor), Plastic Pedestal IP24 (outdoor), UL, cUL, FCC, CE, RCM, ISED
  • Warranty period: 5 years

Specs

Product Type:

Controller

Mount:

Wall

Installation Type:

Indoor/Outdoor

Number of Stations:

8

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing Service

It is very refreshing to find a company that really provides great service. The shipment was packed very well and the service was wicked fast. I will continue to do business with them.
Griffon
Idaho Falls, Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?