Apply to be a TradeMaster!
MP1000 Rotator Nozzle, 8 ft. to 15 ft. Radius (Olive)

MP1000 Rotator Nozzle, 8 ft. to 15 ft. Radius (Olive)

Brand:
Hunter
SKU:
MP1000HT360
Rating:
(0)
Q&A:
(0)
MP1000 Rotator Nozzle, 8 ft. to 15 ft. Radius (Olive)
$9.99 each
In Stock
In Stock
Get 13 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Color
Olive

Description

–
The revolutionary MP Rotator features a unique, multi-trajectory rotating stream delivery system that achieves water-conserving results. Rather than simply "spray" water onto landscapes, MP Rotators deliver multiple streams of water at a steady rate. This slower application rate allows water to gently soak into the soil and achieves an even distribution throughout the area being irrigated. This increased efficiency results in 30% less water use when compared to traditional sprays and significantly reduces wasteful runoff. The MP Rotator can be installed onto any conventional spray head body or shrub adapter, transforming them into high uniformity, low precipitation rate sprinklers with matched precipitation at any arc and any radius.

The MP Rotators are a great choice for new systems, as they provide immense range flexibility, decrease material costs, and provide better system efficiency. MPs are also perfect for revitalizing older systems - a retrofit can solve both low pressure and poor coverage problems.

Product Features:
  • Low precipitation rate of approximately 0.4 in/hr - lowest in the industry
  • Automatic matched precipitation for simplified irrigation design and flexibility
  • Double-pop feature protects the nozzle from external debris
  • High distribution uniformity for a healthy landscape with maximum water efficiency
  • Wind-resistant, multi-stream technology prevents misting
  • For vandal resistance, the arc is adjustable only when the MP Rotator is running
  • Removable filter screen prevents nozzle from clogging
  • Color-coded for easy identification

Specs

–
Arc:

360

Warranty:

3 Year

Radius:

8' to 15'

Color:

Olive

Product Type:

Nozzle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy