Apply to be a TradeMaster!
Main product image of Pro-C 4 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom

Pro-C 4 Station Indoor/Outdoor Controller

Brand:
Hunter
SKU:
P2C-400
Rating:
(11)
Q&A:
(0)
Pro-C 4 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom
$203.99 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
2 Year Warranty

Description

–
The Pro-C Controller has been the professional’s choice in residential and light commercial landscape projects for decades. This reliable controller provides simple, affordable irrigation management with convenient expansion options in a compact package. Pro-C users can choose from conventional wiring, innovative EZ Decoder control, or hybrid conventional/two-wire operations. This provides the ultimate flexibility when designing or installing a new project, retrofitting an outdated system, or expanding a landscape.

This next-generation Pro-C Controller is backward compatible with older modular PC-400 models and adds new features and benefits to the Pro-C line. A fresh, intuitive user interface with a large backlit display allows for simple programming, day or night. Additionally, enhanced sensor functionality and optional Run Times in seconds make the Pro-C a perfect option for projects ranging from single-family homes and business parks to schools and nurseries.

Product Features
  • Modular Pro-C Controller
  • Conventional wiring up to 4 stations
  • 3 automatic irrigation programs with 4 start times per program and 6-hour run times per station
  • 2 sensor inputs available for use with Solar Sync or any Clik Sensors
  • 1 P/MV output for pump start relay and master valve activation
  • High-visibility, backlit display for simple programming in any light
  • Optional Seconds Mode allows for station run times with seconds resolution from 1 second to 5 minutes
  • Easy Retrieve Memory allows for manual backup and retrieval of preferred settings and programming
  • QuickCheck Technology provides simple diagnostics of faulty field wiring
  • Backward compatible with previous modular PC-400 models dated 2014 - 2023
Specifications
  • Transformer input: 120 VAC
  • Transformer output (24 VAC): 1 A
  • Station output (24 VAC): 0.56 A
  • P/MV output (24 VAC): 0.28 A
  • Approvals: IP44 (outdoor), UL, cUL, FCC, CE, UKCA, RCM, ISED
  • Warranty period: 2 years

Specs

–
Product Type:

Controller

Number of Stations:

4

Input:

120 Vac

Output:

24 VAC

Mount:

Wall

Installation Type:

Indoor/Outdoor

Includes:

Cable

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I won't buy it again. You went from $135 to $203 over night

It's a great controller but I'll have to shop around now.
Chris575
Savannah Ga.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Absolutely the best price. I ordered on Friday and received my package on Saturday!
Maureen
Vallejo, ca
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for me, the professional

A great product and a very good price
Chris575
Savannah Ga.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully will not need another one

Delivery on time unit works as expected. Great overall experience!
Jum
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic service and price

This was purchased as a replacement for my outdoor sprinkler controller. I ordered at 1 p.m. and received this controller within 24 hours with no shipping fees and a price less than $60 of all of controllers on the internet.
Cheri
Bloomfield Hills, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again. hopefully won't have to

Works great and purchased at the lowest price
urspider
rehoboth beach, de
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had an older (vintage 2008) Hunter Pro-C irrigation controller installed and it functioned perfectly until it was irreparably damaged by a concrete contractor. I replaced the damaged unit with the current version Pro-C controller. Several improvements have been made since 2008. The new unit has a serviceable ribbon cable and is easier to program.
Chief
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced older unit

Easy to install. Took about 30 minutes working carefully
Paul
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised, perfect for my needs

Delivered quickly and fair price!
Big Al
Outer Banks, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old Pro C

This unit replaced my old unit that was inop. Wiring was slightly different and it would have been useful for there to be instructions specifically for hooking up an old unit to this one. Customer service was super, shipping was faster than expected. Great company!
Don
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy