Apply to be a TradeMaster!
Main product image of Pro-C 4 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom

Pro-C 4 Station Indoor/Outdoor Controller

Brand:
Hunter
SKU:
PC-400
Rating:
(0)
Q&A:
(1)
Pro-C 4 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom
PC-400 has been discontinued
Discontinued June 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Pro-C 4 Station Indoor/Outdoor Controller
Brand:
Hunter
SKU:P2C-400
(9)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
2 Year Warranty

Description

The Pro-C Controller has been the professional’s choice in residential and light commercial landscape projects for decades. This reliable controller provides simple, affordable irrigation management with convenient expansion options in a compact package. Pro-C users can choose from conventional wiring, innovative EZ Decoder control, or hybrid conventional/two-wire operations. This provides the ultimate flexibility when designing or installing a new project, retrofitting an outdated system, or expanding a landscape.

This next-generation Pro-C Controller is backward compatible with older modular PC-400 models and adds new features and benefits to the Pro-C line. A fresh, intuitive user interface with a large backlit display allows for simple programming, day or night. Additionally, enhanced sensor functionality and optional Run Times in seconds make the Pro-C a perfect option for projects ranging from single-family homes and business parks to schools and nurseries.

Product Features
  • Modular Pro-C Controller
  • Conventional wiring up to 4 stations
  • 3 automatic irrigation programs with 4 start times per program and 6-hour run times per station
  • 2 sensor inputs available for use with Solar Sync or any Clik Sensors
  • 1 P/MV output for pump start relay and master valve activation
  • High-visibility, backlit display for simple programming in any light
  • Optional Seconds Mode allows for station run times with seconds resolution from 1 second to 5 minutes
  • Easy Retrieve Memory allows for manual backup and retrieval of preferred settings and programming
  • QuickCheck Technology provides simple diagnostics of faulty field wiring
Specifications
  • Transformer input: 120 VAC
  • Transformer output (24 VAC): 1 A
  • Station output (24 VAC): 0.56 A
  • P/MV output (24 VAC): 0.28 A
  • Approvals: IP44 (outdoor), UL, cUL, FCC, CE, UKCA, RCM, ISED
  • Warranty period: 2 years

Specs

Product Type:

Controller

Number of Stations:

4

Input:

120 Vac

Output:

24 VAC

Mount:

Wall

Installation Type:

Indoor/Outdoor

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a hunter pro c 3001 controller dated May 02 with seven watering zones. What would be the best direct replacement controller for this

Asked by Fred 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Fred. The P2C-400 is considered a direct replacement for the PC-300I controller.

Was this review helpful to you?