Apply to be a TradeMaster!
Main product image of Safgard FS204 General Purpose Liquid Flow Switch for 1" to 6" Pipes w/ NEMA 4 Enclosure
Magnifying glass
Hover image to zoom

Safgard FS204 General Purpose Liquid Flow Switch for 1" to 6" Pipes w/ NEMA 4 Enclosure

SKU:
44-204
Rating:
(0)
Q&A:
(0)
Safgard FS204 General Purpose Liquid Flow Switch for 1" to 6" Pipes w/ NEMA 4 Enclosure
Magnifying glass
Hover image to zoom
$189.77 each
In Stock
In Stock
Get 7 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The Safgard FS204 Flow Switch is used to start or stop electrically operated equipment such as burners, pumps or alarms by detecting liquid flow through piping. It is designed for use in water media applications and is not intended for use in hazardous or corrosive fluids. The FS204 is suitable for wet locations.

Product Features
  • Enclosure: NEMA 4 General Purpose – with 2 knockouts
  • Max. Pressure: 160 PSI
  • Max. Temperature: 250° F
  • Switch Contacts: SPDT
  • EPDM Seal for Superior Performance over Mechanical Bellows
  • Universal Design – Replaces Flow Switches by McDonnell Miller, Penn, Taco, Potter, Watts and others
  • Single Pole Double Throw Switch for Operating Signal Devices, Motors, Alarms, Metering Devices and Heating Units
  • Four Heavy Duty Stainless Steel Paddles
  • Two 7/8" Electrical Knock-Outs for 1/2" Conduit
  • For Use on 1" to 6" Diameter Pipe
  • 1" NPT Pipe Connection

Specs

–
Product Type:

Flow Switch

Type:

General Purpose

Size:

1"

Max Pressure (PSI):

160

Enclosure Type:

NEMA 4

Voltage:

120v

Application:

Liquid Flow

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy