Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Heating Supplies & Parts
Flow Switches
Hydrolevel Flow Switches
Hydrolevel Flow Switches
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
44-200 Compare Checkbox
Compare
Safgard FS200 General Purpose Liquid Flow Switch for 1" to 6" Pipes w/ NEMA 1 Enclosure
SKU:
44-200
Hydrolevel
SKU:
44-200
Brand:
Hydrolevel
(1)
–
+
$148.31
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Nov 17
Total Available: 64
In Stock
Get 5 by
Tue, Nov 17
Total Available: 64
Add to List
44-204 Compare Checkbox
Compare
Safgard FS204 General Purpose Liquid Flow Switch for 1" to 6" Pipes w/ NEMA 4 Enclosure
SKU:
44-204
Hydrolevel
SKU:
44-204
Brand:
Hydrolevel
–
+
$189.77
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Nov 17
Total Available: 29
In Stock
Get 7 by
Tue, Nov 17
Total Available: 29
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Hydrolevel Flow Switches
This category contains flow switches manufactured by Hydrolevel
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video