Shop Resideo Sale
Main product image of Safgard 1100H7 Low Water Cutoff with Harness - 24V
Magnifying glass
Hover image to zoom

Safgard 1100H7 Low Water Cutoff with Harness - 24V

SKU:
45-1107
Rating:
(0)
Q&A:
(0)
Safgard 1100H7 Low Water Cutoff with Harness - 24V
Magnifying glass
Hover image to zoom
$130.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–

Hydrolevel provides step-by-step, diagramed instructions for fast, easy installation and wiring. The standard Model 1100 includes a plug-in wire harness with labeled quick-connects for 24 volt wiring with no guessing. Additional wiring harnesses designed for most popular boilers are also available.

Features: 

  • Compact Design
  • Easy Installation
  • Burner Circuit Test Button
  • Onboard Indicating Lights
  • Rugged Construction

Specs

–
Application:

Hot Water Boilers

Type:

Electronic

Voltage:

24V

Switch:

SPST

Reset Type:

Automatic

Power Consumption:

1 VA

Max Temp (F):

250°F

Pilot Duty Rating:

125 VA

Max Pressure (PSI):

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy