Apply to be a TradeMaster!
Main product image of Safgard 170 Low Water Cutoff w/ Auto Reset - 120V
Magnifying glass
Hover image to zoom

Safgard 170 Low Water Cutoff w/ Auto Reset - 120V

SKU:
45-170
Rating:
(3)
Q&A:
(0)
Safgard 170 Low Water Cutoff w/ Auto Reset - 120V
Magnifying glass
Hover image to zoom
$136.13 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features
  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in a low water condition to prevent boiler damage
  • Low maintenance. No moving parts to wear stick or hang up, as in float devices.
  • Rugged construction. Designed for the heating professional

Specifications
  • Power Consumption: 7 VA
  • Switching Capacity: 5.8 FLA, 34.8 LRA
  • Switch Contacts: SPDT
  • Max. Pressure:160 PSI

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Automatic

Voltage:

120v

Power Consumption:

7 VA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CxCxC Tee
SKU: 32768
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I like it.

Fast shipping and a good price.
JohnLaw
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Water sensor arrived quickly ! very professional company
Donap
TC Mi
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job

Right part.fast delivery. Great price!
Gus
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy