Apply to be a TradeMaster!
Main product image of 1214C-2, 1" x 1" x 3/4" Cast Iron Manifold Fitting Tee (250 PSI)
Magnifying glass
Hover image to zoom

1214C-2, 1" x 1" x 3/4" Cast Iron Manifold Fitting Tee (250 PSI)

SKU:
45-302
Rating:
(0)
Q&A:
(0)
1214C-2, 1" x 1" x 3/4" Cast Iron Manifold Fitting Tee (250 PSI)
Magnifying glass
Hover image to zoom
$142.86 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
1214C-2, 1" x 1" x 3/4" Cast Iron Manifold Fitting Tee, 250 PSI Max

Specs

–
Size:

1" x 1" x 3/4"

Max Pressure (PSI):

250

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy