Apply to be a TradeMaster!
Main product image of FOEM-2, 1" x 1" x 3/4" One-Probe Manifold
Magnifying glass
Hover image to zoom

FOEM-2, 1" x 1" x 3/4" One-Probe Manifold

SKU:
45-304
Rating:
(0)
Q&A:
(0)
FOEM-2, 1" x 1" x 3/4" One-Probe Manifold
Magnifying glass
Hover image to zoom
$103.06 each
In Stock
In Stock
Get 3 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Cast Iron

Specs

–
Size:

1" x 1" x 3/4"

Max Pressure (PSI):

160

Material:

Cast Iron

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy