Apply to be a TradeMaster!
Main product image of Water Feeder Valve Assembly - 24V
Magnifying glass
Hover image to zoom

Water Feeder Valve Assembly - 24V

SKU:
45-343
Rating:
(2)
Q&A:
(0)
Water Feeder Valve Assembly - 24V
Magnifying glass
Hover image to zoom
$129.91 each
In Stock
In Stock
Get 8 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

Water Feeder Valve Assembly - 24V

Specs

Product Type:

Valve Assembly

Application:

Steam Boilers

Voltage:

24V

Type:

Electronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly the right feeder valve I need

You are a problem solver. I started having several problems with my boilers and installers charges me so much for parts replacement such as this valve and taco pumps. So, I decided to do it myself to save for labor; and I did. Thank you Supplyhouse and from now on I'll check your site first before others. You're the best.
Fel
New hyde park
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water feeder 24V

just installed this solenoid can work with other users,
tom
phyla
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy