Apply to be a TradeMaster!
Main product image of Safgard 400RA Low Water Cutoff w/ Automatic Reset - 24Vac
Magnifying glass
Hover image to zoom

Safgard 400RA Low Water Cutoff w/ Automatic Reset - 24Vac

SKU:
45-405
Rating:
(0)
Q&A:
(0)
Safgard 400RA Low Water Cutoff w/ Automatic Reset - 24Vac
Magnifying glass
Hover image to zoom
$251.78 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Voltage
24V

Description

–
24Vac Non-Cycling Steam Primary Low Water Cut-Off with Automatic Reset (after 15 second delay) and EL1220-R Sensing Probe for Remote Mounting Control Box (Part Number 45-405)

Specs

–
Application:

Steam Boilers

Switch:

SPDT

Max Pressure (PSI):

15

Type:

Electronic

Reset Type:

Automatic

Voltage:

24V

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy