Apply to be a TradeMaster!
Main product image of Safgard 650SV Electronic Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
Magnifying glass
Hover image to zoom

Safgard 650SV Electronic Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V

SKU:
45-651
Rating:
(0)
Q&A:
(0)
Safgard 650SV Electronic Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
Magnifying glass
Hover image to zoom
$243.86 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition. Shorter probe for mounting in standard reducing tees.

  • Automatically shuts off burner in a low water condition to prevent boiler damage
  • Low maintenance. No moving parts to wear stick or hang up, as in float devices
  • Test button allows the burner circuit and control to be tested without lowering the water level.
  • Manual reset feature (550 & 750 Series) will not lock out in power failures.

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Type:

Electronic

Reset Type:

Automatic

Features:

Shorter Probe

Voltage:

120v

Max Pressure (PSI):

250

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Electrical Ratings (AFL):

5.8 A @ 120 VAC (N.C)

Electrical Ratings (ALR):

34.8 A @ 120 VAC (N.C)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy