Apply to be a TradeMaster!
Main product image of Safgard 700 Low Water Cutoff w/ Manual Reset - 24V
Magnifying glass
Hover image to zoom

Safgard 700 Low Water Cutoff w/ Manual Reset - 24V

SKU:
45-700
Rating:
(0)
Q&A:
(0)
Safgard 700 Low Water Cutoff w/ Manual Reset - 24V
Magnifying glass
Hover image to zoom
$200.38 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
24V

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

700 Series Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Note: Can also be used as a secondary cut-off on steam boilers

Features
  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in a low water condition to prevent boiler damage
  • Low maintenance. No moving parts to wear stick or hang up, as in float devices.
  • Manual reset feature will not lock out in power failures

Specifications
  • Power Consumption: 2 VA
  • Switching Capacity: 50 VA
  • Switch Contacts: SPDT
  • Max. Pressure:160 PSI

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Automatic

Power Consumption:

2 VA

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy