Apply to be a TradeMaster!
Main product image of ACU-Temp Temperature Control
Magnifying glass
Hover image to zoom

ACU-Temp Temperature Control

SKU:
46-2000
Rating:
(4)
Q&A:
(0)
ACU-Temp Temperature Control
Magnifying glass
Hover image to zoom
$87.09 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The AcuTemp controls water temperature using a microcontroller-based design. An advanced state of the art software algorithm closely monitors the rate of tank temperature changes and controls the heating source to minimize fluctuations in tank temperature while optimizing fuel efficiency. The control features adjustable temperature settings for BOTH residential and commercial temperature operating ranges, easy to read LCD Display and an intuitive Push to Set Dial

Kit Includes
  • (1) 90" length, 1/4" (6mm) head sensor
  • (1) 90" length, 3/8" (9mm) head sensor
  • (2) self tapping mounting screws for remote mounting control
  • (1) universal bushing for low voltage wiring
  • (1) strain relief for sensor/well mounting

Specs

–
Ambient Temperature:

30° to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 4 reviews
2
out of 4 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
25%
2 star
50%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Absolute garbage

I have installed 5 tanks with these and have replaced 15 controls. Another one today. They need to make this a true aquastat rather than their hokey dynamic temperature bullchit because it doesn't work reliably for any length of time.
Ryan
Rahway, NJ
11 months ago
Was this review helpful to you?

Not accurate

I agree with Tom from NJ. At least 17 degrees off, and unpredictable range.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Steve
NC
3 years ago
Was this review helpful to you?

Cool Idea, executed not so well....

I am on my second controller. Even the replacement has the same issue. Temp reading is off more than my old mechanical controller was. I have to set the temp to 145~F to get 128~F water at a faucet 10' from the tank. I upgraded the control on my boiler and figured why not upgrade my indirect hot water tank. I did speak to the manufacturer HydroLevel and was told there is no adjustment that can be performed. So I have a seemingly highly accurate controller that is 17~F off from what it says on the display. My opinion, there is an issue with the sensor or the pot on the board. Honestly I would have had rather spent an extra $10-20 and be accurate. I did supply a fully detailed letter with my return part as well as a email to the manufacturer with no response.
Tom
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Idea - Wrong Execution

Displays Set Point Temperature Only in Operating Mode. In our view a Dynamic Temperature Indicating Instrument should indicate the current temperature. Depressing the Adjustment Knob to display it is counter-productive. Provides a single Electrical Access Port. We System Guys like to play with ON-OFF and Day-Timer Cycling on our Indirect Water Heaters for utilization efficiency. Realizing that Operating Temperature Codes may underlie its use, it's functionality is limited.
Abenaqui
Antrim, NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy