Apply to be a TradeMaster!
Main product image of 3-Phase Surge Protector Device & Voltage Monitor for 60A, 480VAC, 3VMS-60-480
Magnifying glass
Hover image to zoom

3-Phase Surge Protector Device & Voltage Monitor for 60A, 480VAC, 3VMS-60-480

SKU:
3VMS-60-480
Rating:
(0)
Q&A:
(0)
3-Phase Surge Protector Device & Voltage Monitor for 60A, 480VAC, 3VMS-60-480
Magnifying glass
Hover image to zoom
$1,096.15 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Amperage
60 Amps

Description

–
The 3VMS combines the benefits of the ICM450A PLUS+ programmable 3-phase line voltage monitor and a ICM530 type 1 and type 2 three-phase Surge Protective Device (SPD) into one easy-to-install solution. The 3VMS protects against both power surges and over/ under voltage issues that can cause damage to circuit boards and motors in residential and commercial three-phase 480VAC HVAC/R equipment.

Features:
  • All Components pre-wired for 480VAC
  • Modular design with field replaceable components
  • Field programmable voltage monitor with backlit LCD display and large fault history
  • Protects against over and under voltage, phase loss, phase reversal, phase unbalance and rapid short cycling
  • Real time clock for date and time stamp of fault events
  • Separate 3-pole, 60amp contactor, fully disconnects from the service
  • Superior TFMOV technology provides safe and reliable surge protection, up to 150kA max surge event
  • Built to withstand the high impact of a major surge event
  • NEMA type 4X Rating

Specs

–
Voltage:

480V

Product Type:

Surge Protector

Phase:

3

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy