Apply to be a TradeMaster!
Main product image of ACH055 Dryout Thermostat/Low Ambient Cutoff Switch (55-Degrees F)
Magnifying glass
Hover image to zoom

ACH055 Dryout Thermostat/Low Ambient Cutoff Switch (55-Degrees F)

SKU:
ACH055
Rating:
(0)
Q&A:
(0)
ACH055 Dryout Thermostat/Low Ambient Cutoff Switch (55-Degrees F)
Magnifying glass
Hover image to zoom
$16.83 each
In Stock
In Stock
Get 29 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
The low cost, single setpoint ACH055 thermostat is intended for use as a temporary device to provide heating or cooling to allow drywall to dry during construction. The ACH055 can also be used as a low ambient cutoff switch for a condenser fan motor.

Features:
  • Fixed setpoint: 55°F (Cool)
  • Simple two-wire installation
  • Input: 18-30 VAC
  • Output: 2 amp maximum
  • Switch Opens: below 55°F
  • Switch Closes: above 55°F
  • Temperature control range: 55°F +/- 9°F

Specs

–
Amperage:

2

Application:

Cooling

Voltage:

18/30 VAC

Wiring:

2 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy