Apply to be a TradeMaster!
Main product image of ICM1502 Intermittent Ignition Oil Primary Control (Safety Timing, 30 Seconds)
Magnifying glass
Hover image to zoom

ICM1502 Intermittent Ignition Oil Primary Control (Safety Timing, 30 Seconds)

SKU:
ICM1502
Rating:
(3)
Q&A:
(1)
ICM1502 Intermittent Ignition Oil Primary Control (Safety Timing, 30 Seconds)
Magnifying glass
Hover image to zoom
$106.86 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent
Product Highlight: Height
4-3/8"
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

–
ICM's 1500 Series Intermittent Ignition Oil Primary Controls come standard with patented energy transfer technology that ensures the fuel valve and pump will only be energized if the control is functioning properly. Features a solid state flame sensing circuit, LED to indicate system lockout, an enclosed safety switch and an external reset button. Direct replacement for popular competitive models.

Product Features
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
  • Solid state flame sensing circuit
  • LED on terminal strip indicates system lockout
  • Enclosed safety switch with external reset button
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing
  • C554A Cadmium Sulfide Flame Detector and 24 VAC thermostat required
  • Direct replacement for popular competitive models
  • Replaces Honeywell R8184G4074, R8184G1179, R8184G1302, R8184G4033

Specs

–
Ignition Type:

Intermittent

Safety Timing:

30 Seconds

- Contacts (Full Load):

7.4A @ 120 VAC; 3.7A @ 240 VAC

- Contacts (Locked Rotor):

44.4A @ 120 VAC; 22.2A @ 240 VAC

Mounting Bracket:

Standard 4x4 J-Box or direct mounting on burner housing

Height:

4-3/8"

Width:

4 1/8"

Depth (Inches):

2-1/2"

Temperature Range:

-30° to 130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not bad

Had a bad thermostat and primary. There is a delay when calling for heat with this primary. Coupled with bad thermostat was giving me fits. I switched it with one on another heater with good thermostat worked fine. Not use to delay when calling for heat. Not long but can make you think it's defective.
Horsehead
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best product

Fast service. Got here quick.product work perfectly
Reggie
06415
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

happy to be warm again

finally have it installed on the furnace. thank you for your prompt service. the delay of installation is not due to your order processing.
Abby
Mass City, MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the primary control shut off the ignition transformer after a flame is detected so there is not a continuous ark across electrodes.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The igniter is constantly on after the flame signal is sensed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy