Apply to be a TradeMaster!
Main product image of ICM251 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)
Magnifying glass
Hover image to zoom

ICM251 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)

SKU:
ICM251B
Rating:
(10)
Q&A:
(0)
ICM251 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)
Magnifying glass
Hover image to zoom
ICM251B has been discontinued
Discontinued September 3, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Controls the circulating fan in heat pump, air conditioning and forced air systems. Delay on make lets air reach proper level prior to turning on the fan. Off delay timing function continues to run the fan at the end of the heating/cooling cycle, thereby purging ducts of residual air and increasing system efficiency.

Product Features
  • Drives fan directly
  • High power, relay output
  • Dual function fan delay timer
  • Controls the circulating fan in heat pump, A/C and forced air systems
  • OFF delay controls fan relay to purge ducts of residual air at the end of the heating/cooling cycle.
  • ON delay allows air to reach the proper comfort level prior to energizing the fan.

Mode of Operation - Power must be applied at all times. Upon closure of the initiate switch the delay on make period begins. Once complete, the load is energized and remains energized as long as the initiate switch is closed. When the initiate switch opens, the delay on break period begins. Once complete, the load is de-energized and all time delays reset. If the initiate switch re-closes during the delay on break period, the load remains energized and the delay on break period is reset. Removal of the input power resets all timing functions. Should the initiate switch open during the delay on make period, the delay on make period is reset to zero.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- N.O.:

20 amps @ 240 VAC

- N.C.:

10 amps @ 240 VAC

Adjustable Time Delay:

1-180 Seconds (ON)

12-390 Seconds (OFF)

Dimensions:

2" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

ICM251 control works as advertised

I installed in minutes now heat exchanger temperature is very hot before blower starts with a 2 min. delay.
smitty
fort loudon pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy order. Shipped and received fast. Worked as it should
Steve
Parkesburg, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit right into old oil burner

Fan control module on 1999 Trane failed with bad solder joints. This one was easy to change the wires, just push on with same marking letters! Nice to have option of adjustable Start delay, also.
Ken
Greensboro,NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bst Blower Control

Easy to hook up and really does a fine job of blower cotrol
Phil
Philadelphia PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

used to change a ecm motor to a psc motor on gas unit.
Fred
Tennessee
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal fan blower control

Can be used with any brand of furnace with similar setup and gives specific control of timed blower.
Tim the tool man
Eastern Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I used it in Hydronic (hot water) syst

Just what I needed for control
Phil
Philadelphia, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and well made

I bought this for a custom project for my home. This delay control allows switching on 120 VAC for a hot water recirculating pump. I have a pushbutton by each sink to enable the pump. After a set time delay (on the ICM251) the pump is turned off. The time delay is based on how long it takes for the hot water from the water heater to get to the sink. It works reliably and easy to use. It's wiring diagram was 'good enough' to design this delay into this custom box.
Bruche
San Jose, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM 251 Fan Blower Control

This is a good product. The problem for Me was the directions versus My knowledge of A.C. Electricity and Motors. It was also a negative for Me that I have a very old furnace. Iam just trying to keep it going until I can be in the position to remodel the House. For A newer Oil Furnace I wouldn't think it would have been as big of and Issue for Me. Know Your way around A.C. Wiring and signs. The product was shipped with care and just as described at a fair price.
Chris L.
Marshall, ILL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM251: great replacement obsolete delay

I use this post purge timer on unit heaters as a replacement for an obsolete Honeywell delay. It has a built in relay so you can wire the blower motor power directly to it, then just connect the thermostat and low voltage and it's ready to go. The time delay settings are not very precise so it may take one or two cycles to set up.
Sparky
Mt. Laurel, NJ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?