Apply to be a TradeMaster!
Main product image of ICM253 Fan Blower Control - Off Delay on Break (12-390 Second Adjustable Delay)
Magnifying glass
Hover image to zoom

ICM253 Fan Blower Control - Off Delay on Break (12-390 Second Adjustable Delay)

SKU:
ICM253
Rating:
(4)
Q&A:
(1)
ICM253 Fan Blower Control - Off Delay on Break (12-390 Second Adjustable Delay)
Magnifying glass
Hover image to zoom
ICM253 has been discontinued
Discontinued November 1, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM253 Fan Blower Control - Off Delay on Break (12-390 Second Adjustable Delay)
SKU:ICM253B
(4)
Order by today, receive 48 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
Controls the circulating fan in heat pump, air conditioning and forced air systems. Off delay timing function continues to run the fan at the end of the heating/cooling cycle, thereby purging ducts of residual air and increasing system efficiency.

Product Features
  • UL 873 recognition for compressor applications
  • Post-purge fan delay timer
  • OFF delay purges ducts of residual air at the end of the heating/cooling cycle
  • Interrogation delay eliminates nuisance trips due to thermostat bounce/tampering

Mode of Operation - Power must be applied before and during the time delay period. When the initiate contact closes, the load energizes and remains energized as long as the initiate contact is closed. The time delay begins when the initiate contact opens. At the end of the time delay period, the load is turned off. If the initiate contact re-closes during the time delay period, the load remains energized and the time delay is reset to zero. Removal of the input power during the delay turns off the load and resets the time delay to zero. A one-second interrogation delay is provided to avoid nuisance trips due to thermostat bounce or tampering.

Specs

–
Amperage:

1

Voltage:

18/30 VAC

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Amp Inrush:

10

Adjustable Time Delay:

12-390 Seconds

Dimensions:

2" x 3"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

WORKS GREAT. I WOULD BUY AGAIN

I DIDN'T GET WIRING INSTRUCTIONS. HAD TO LOOK UP ON THE NET 4) GREEN FROM T STAT 3) WHITE 2) RED 1) TO WHERE THE GREEN WIRE FROM T STAT WAS WIRED ALL DONE IN FURNACE
RTP
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Plug in and set timer and go
Do it yourself
Central Wis.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

Worked exactly as expected. Easy to install.
Super Dave
El Paso, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what I wanted it to do.

I use it to control an electric assist in a room not fully covered by my heating system. This timer, after activation turns on an electric heater for a specified time.
Joe the experimenter.
Bern twp PA.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this delay switch work with the 24vac thermostat signal?

Asked by Rikki 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will.

Was this review helpful to you?