Apply to be a TradeMaster!
Main product image of ICM254 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)
Magnifying glass
Hover image to zoom

ICM254 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)

SKU:
ICM254B
Rating:
(3)
Q&A:
(0)
ICM254 Fan Blower Control - Dual On/Off Delay Timer (Adjustable Time Delay)
Magnifying glass
Hover image to zoom
ICM254B has been discontinued
Discontinued November 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Voltage
18/30 VAC

Description

–
Controls the circulating fan in heat pump, air conditioning and forced air systems. Delay on make lets air reach proper level prior to turning on the fan. Off delay timing function continues to run the fan at the end of the heating/cooling cycle, thereby purging ducts of residual air and increasing system efficiency.

Product Features
  • Dual function fan delay timer
  • Controls the circulating fan in heat pump, A/C and forced air systems
  • OFF delay controls fan relay to purge ducts of residual air at the end of the heating/cooling cycle.
  • ON delay allows air to reach the proper comfort level prior to energizing the fan.

Mode of Operation - Power must be applied at all times. Upon closure of the thermostat, the delay on make period begins. Once complete, the load is energized and remains energized as long as the initiate switch is closed. When the thermostat switch opens, the delay on break period begins. Once complete, the load is de-energized and all time delays reset. If the initiate contact re-closes during the delay on break period, the load remains energized and the delay on break period is reset. Removal of the input power resets all timing functions. Should the initiate contact open during the delay on make period, the delay on make period is reset to zero.

Specs

–
Amperage:

1

Voltage:

18/30 VAC

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Amp Inrush:

10

Adjustable Time Delay:

1-180 Seconds (ON)

12-390 Seconds (OFF)

Dimensions:

2" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It works, instructions are just awful.

I needed to add a post purge timer to a duct furnace that uses the blower off of a separate air handler. I was hoping to use W instead of G so I could wire it to turn on only on for during a call for heat. It doesn't work that way. It looks like 1 and 4 stay energized for the whole delay time, you must use G or go to a fan contactor on 1. Not a huge deal but the instructions are so minimal and hard to read I basically wrote out a quick terminal note for it. 1- G to equipment/fan contactor 2- R 3- C 4- G from thermostat The dial is also fairly terrible, you need to set it and time it just to confirm. Only numbers on it are 12, 200 and 390, 200 isn't divisible by 12 so I don't really understand the rhyme or reason behind the number scheme.
Epi HVAC mechanic
Central NJ
9 years ago
Was this review helpful to you?

Works As Advertised

I've installed several of these over the past few years. The included wiring diagram is pretty horrible. However, once you get past that the timer works like a charm. I happen to be an HVAC contractor, so maybe that's why I'm not having the same trouble as the other reviewer.
John the Furnace Man
Concord, CA
14 years ago
Was this review helpful to you?

death on arrival.

I ordered 2 units. The 1st one was attached but it does not work. It does not turn on or off. I took the seconds unit to an Electronic expert friend. He tests the units. both units are damage from short circuit. I was palnning to use them to turn on and off the water solenoid valve, the valve feed the humidifier from Honeywell H220. The humidifier turn on, the if I keep the water line 1/4" valve open, water ran and overflow 40 gallons of water a day without timer. these are piece of bad products.
vichai
New HYde Pk, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?