Apply to be a TradeMaster!
Main product image of ICM272 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom

ICM272 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer

SKU:
ICM272C
Rating:
(3)
Q&A:
(0)
ICM272 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom
ICM272C has been discontinued
Discontinued March 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
ICM offers low cost, direct wire for wire replacement fan blower controls for many popular OEM models. The fan blower controls monitors safety switches, provides on and off delays and controls the speed of the fan in heat pumps, air conditioners and forced air systems according to the logic of the original board.

Product Features
  • Cooling control module with fan delay
  • Integrated low voltage terminal board with field thermostat wiring
  • Electronic air cleaner output
  • High power, relay output
  • DC output for fan relays and 1st stage of electric heater control
  • Interlock circuitry prevents 2nd and 3rd stage electric heat energization without proper fan operation

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- N.O.:

20 amps

- N.C.:

10 amps

Blower OFF Time Delay:

60 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Functional Replacement

Instructions stated that the female 3/16" connectors needed to be replaced with 1/4" connectors, which was easy enough. Other than that I replaced the board and my air handler was up and running again.
mack
Chicago, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, Did the job for me.

You must use the metal mounting bracket correctly (it is a ground)if not properly installed (a washer in the right place) it will not complete the ground and consequently will not function. If mounted properly it works like a champ.
Malo
Sacramento, Ca
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy thie item again

[...] replaced a unit that was bad and AC unit was returned to operation.
Fred
Adrian, Mi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?