Apply to be a TradeMaster!
Main product image of ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom

ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer

SKU:
ICM275C
Rating:
(5)
Q&A:
(0)
ICM275 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom
$107.14 each
In Stock
In Stock
Get 4 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
ICM offers low cost, direct wire for wire replacement fan blower controls for many popular OEM models. The fan blower controls monitors safety switches, provides on and off delays and controls the speed of the fan in heat pumps, air conditioners and forced air systems according to the logic of the original board.

The ICM275 Gas Furnace Control Center is a new generation control for the replacement market.
The ICM275 Gas Furnace Control Center is designed to function similarly to previous control center designs, while incorporating some of the latest features in furnace control center technology.

Product Features
  • Heavy duty heat relay
  • Purges ducts of residual air
  • Integral short cycle protection

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- High:

20 amps @ 240 VAC

- Low:

10 amps @ 240 VAC

Heat ON Time Delay:

60 Seconds

Heat OFF Time Delay:

60-240 Seconds

Cool OFF Time Delay:

90 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly the right part

They sent it quickly! I got it in a couple days. It was perfect. My heater still didn't work correctly because it was another problem.
Teriyaki
Crockett, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use them any time I can for all my hvac needs

Very reasonable pricing fast service and delivery
Ferrarri
Salina,ks.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM275

Not sure if this product was tested prior to shipping. Rebuilt quality. This part ICM275 was cheaply made and did not last for more than one day.
Frosty
St. Joseph, Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good seller.

Product arrived quickly and exactly as described!
Roger the do it myselfer
Dublin, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to r&r . Worked great.

Super, could not be better.
me
stl,mo
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy