Apply to be a TradeMaster!
Main product image of ICM277 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom

ICM277 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer

SKU:
ICM277C
Rating:
(4)
Q&A:
(1)
ICM277 Fan Blower Control, Direct OEM Replacement - Dual On/Off Delay Timer
Magnifying glass
Hover image to zoom
$82.38 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
ICM offers low cost, direct wire for wire replacement fan blower controls for many popular OEM models. The fan blower controls monitors safety switches, provides on and off delays and controls the speed of the fan in heat pumps, air conditioners and forced air systems according to the logic of the original board.

Product Features
  • Microprocessor-based fan blower
  • For circulating fan in heat pump, A/C and forced air systems

Specs

–
- Y out:

20 amps

Voltage:

18/30 VAC

- N.O.:

20 amps

- N.C.:

10 amps

Blower ON Time Delay:

7 Seconds

Blower OFF Time Delay:

65 Seconds
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
4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fastest delivery in the West or East

Exactly what I needed
comanchePete
Newton, nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ARUF board

This board usually goes out because the blower fan is over amping (ie bad capacitor). It is a nice simple board
Bill
VA
10 years ago
Was this review helpful to you?

I plan to recommend and use your products in the future.

Common use
Joe
N.C.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again.

Good price and fast service
Bob
Alachua, fl
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My Amana model ARUF032 fan speed is running too slow.Will a defective ICM277 fan blower control possibly cause this?

Asked by xpkson 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

usually not, you should consult a technician.

Was this review helpful to you?