Apply to be a TradeMaster!
Main product image of ICM279 Fan Blower Control, Post Purge Time Delay
Magnifying glass
Hover image to zoom

ICM279 Fan Blower Control, Post Purge Time Delay

SKU:
ICM279
Rating:
(0)
Q&A:
(0)
ICM279 Fan Blower Control, Post Purge Time Delay
Magnifying glass
Hover image to zoom
$38.53 each
In Stock
In Stock
Get 6 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–

Upon application of power to the G terminal, the ICM279 recognizes a call for the blower and a 1 second delay on make period begins. After the 1 second ON delay, the control energizes the blower motor. Upon removal of power from the G terminal, the board will keep the blower on for an additional 90 seconds (if no jumper is installed). At the end of the 90 second OFF delay, the blower will shut off.


Features:

  • Form, fit, and functional replacement for Carrier HK61EA006 and HK61EA002 boards
  • Heavy duty output relay for inductive loads
  • Purges ducts of residual air
  • Integral short cycle protection

Specifications:

  • Voltage: 18-30 VAC
  • Contact ratings:
    • 2HP @ 277 VAC*
    • 1HP @ 125 VAC
    • 2A Pilot Duty at 250VAC
    • *when used in a system with a Listed Type 1, 2 or 3 SPD with a MCOV at least equivalent to the line-to-line voltage of the input system.
  • Time delays:
    • ON Delay: 1 second
    • OFF Delay: 90 seconds (w/o jumper)

Specs

–
Product Type:

Control Board

Voltage:

18/30 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy