Apply to be a TradeMaster!
Main product image of ICM2801 Gas Furnace Control Board
Magnifying glass
Hover image to zoom

ICM2801 Gas Furnace Control Board

SKU:
ICM2801
Rating:
(6)
Q&A:
(0)
ICM2801 Gas Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2801 has been discontinued
Discontinued July 12, 2022
This product was discontinued by the manufacturer.

Description

–
Gas Furnace Control Board - replacement for York/Evcon 7990-319P control boards

Specifications:
  • Line Voltage Range: 98 to 132 VAC @ 60Hz
  • Ignitor: 5A @ 120 VAC
  • Cool Blower: 10A, 2 HP, 240 VAC
  • Heat: 5A, 1/2 HP, 250 VAC
  • Inducer Motor: 4A FLA, 8A LRA @ 120 VAC
  • Gas Valve: 1A @ 24 VAC

Specs

–
Product Type:

Control Board

Ignitor:

5A @ 120 VAC

Line Voltage:

98 - 132 VAC @ 60Hz

Cool Blower:

10A, 2 HP, 240 VAC

Heat Blower:

5A, 1/2 HP, 250 VAC

Inducer Blower:

4A, 120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this again

The control board came very well protected in an additional box besides the original factory packaging. Board works great. Board was in stock, shipped and arrived as stated which says a lot in these times. Recommend Supplyhouse.com
Professor
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed! And it works great!

I found this board here for the fraction of the price that other places had it listed for. I was also amazed at how fast it shipped.
Frosted Flakes
Coopersville, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM2801 For Coleman AHU

Fan works. Heat works. AC works. What more can I say. Quailty equipment at a great price!
Philly
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

Very good product and customer service. Very helpful and knowledgeable
Jason
Indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mobile home control

Direct replacement for Coleman/redT/evcon ect.. gas furnaces with hot surface ignition. The boards in these models are known for getting hot spots causing random shut downs. I check every furnace I work on, pull the board and look at back and you'll see a brown spot from overheating. Stock item on truck.
Pumber63
Waterloo, in
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use This all the time for OEM replacemet

Universal fit, keeps me from having multiple different control boards on my Truck. Seems very reliably, have yet to replace one of these. Pex Supply is cheaper than my local Supply Houses.
Plumber63
Waterloo, IN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?