Apply to be a TradeMaster!
Main product image of ICM2804 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2804 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2804 has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.

Description

–
Furnace Control Board - replacement for Carrier CES0110074-00/01 control boards.

Electrical:
  • Line Voltage Range: 98-132 VAC @ 60Hz
  • Cool Blower: 20A, 2 HP, 240 VAC
  • Heat: 10A, 240 VAC
  • Inducer Motor: 4A FLA, 8A LRA @ 120 VAC


Timing:
  • Inducer Pre-Purge Time: 1 second
  • Heat Blower On Delay: 45 seconds
  • Heat Blower Off Delays: 120 or 180 second
  • Cool Blower On Delay: 1 second
  • Cool Blower Off Delay: 1 second

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Voltage Range:

Line (98 - 132 VAC) @ 60Hz

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Cool Blower:

20A, 2 HP, 240 VAC

Cool Blower ON Delay:

1 Second

Cool Blower OFF Delay:

1 Second

Heat Blower:

10A, 240 VAC

Heat Blower ON Delay:

45 Seconds

Heat Blower OFF Delay:

120 or 180 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Highly Recommend Supply House

The part was in stock, reasonably priced, and arrived next day (Saturday) without extra shipping charges.
Furnace Novice
Livonia, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent and easy repair

received in time to beat the heat of summer. I thank you, my wife really thanks you
sunshine
hampton va
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?