Apply to be a TradeMaster!
Main product image of ICM2813 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2813 Furnace Control Board
Magnifying glass
Hover image to zoom
$159.92 each
In Stock
In Stock
Get 27 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ICM2813 is a form, fit, and functional replacement for the Lennox SureLight(r) Series Boards and White Rodgers equivalent. The ICM2813 automated gas ignition control board monitors the ignition sequence including the inducer, pressure switch, hot surface igniter, gas valve, flame sense, and circulating blower while maintaining full safety circuit monitoring including the high limit switch, roll out switch and auxiliary limit switch circuits. Onboard diagnostics will indicate when a fault condition exists.

Product Features:
  • Controls the gas valve, inducer draft motor, circulating blower and hot surface ignitor
  • Monitors system pressure and limit switches
  • Microprocessor based precision
  • Diagnostic LEDs aid in testing and trouble shooting

Product Specifications:
  • Electrical Rating @ 77°F (25°C)
  • Input Voltage: 18-30 VAC 50/60 Hz maximum
  • Igniter Current: 2.0 amp @ 80 VAC 50/60 Hz (resistive)
  • Inducer Relay: 2.2 FLA–3.5 LRA @ 120 VAC
  • Blower Relay: 14.5 FLA–25.0 LRA @ 120 VAC (2spd–H/C)
  • Gas Valve Relay: 1.5 amp @ 25 VAC 50/60 Hz 0.6 pf
  • Operating Temp Range: -40° to 176°F (-40° to 80°C)
  • Humidity Range: 5 to 95% relative humidity (non-condensing)

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Input Voltage:

18-30 VAC

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Heat Blower ON Delay:

45 Seconds

Heat Blower OFF Delay:

60 Seconds

120 Seconds

180 Seconds

90 Seconds

Cool Blower ON Delay:

2 Seconds

Cool Blower OFF Delay:

45 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Saved me a thousand dollar service bill

Easy control board replacement. A pro told me my 20-year-old furnace is probably now good for another 10 years.
Karl
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

I ordered this motherboard for my father's furnace the repair people put it in and everything works great now after they said they couldn't find one thank you supply house ,Steve.
Bert
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement board.

Easy to install. Worked good and shipping was fast.
Gary M
Amarillo, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great product easy to install and fast shipping
ba
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

We use ICM boards vs OEM boards for older gas furnaces. Less expensive for the consumer and fast delivery.
Lolo
Collegeville PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Board works and fits perfectly.

My original control board (97L4801) for my Lennox was replaced by the 83M00. Since the "adaptor/mounting" plate is the same, there was no drilling at all. Snapped into place...plugged in the wires and worked like a charm. I also (prior to purchase) contacted Supply Warehouse for Q&A. I was able toACTUALLY speak with someone for answers. Supply Warehouse is now my "goto" for my parts. Great job!
BillyTee
Northern Illinois
4 years ago
Was this review helpful to you?

Appears to work fine

Replaced an older Lennox board with this. Seems to be of fine quality. Hardest part is just drilling new mounting holes. Comes with adapters to connect different wiring harnesses which is super helpful.
Pete
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great aftermarket board

This board is mainly designed as an aftermarket replacement board for certain Lennox SureLight boards. It wired up just like the old board. The mounting footprint is different, that is why they supply an adapter plate. Just leave the existing plastic stand-offs in place as you can connect the adapter plate to them, then use the supplied stand-offs to connect the new board. If the adapter plate doesn't seem to be lining up the way it should then try flipping it around.
HighlandThunder77
Nashville, TN, USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy