Apply to be a TradeMaster!
Main product image of ICM2818 Furnace Control Board
Magnifying glass
Hover image to zoom

ICM2818 Furnace Control Board

SKU:
ICM2818
Rating:
(0)
Q&A:
(0)
ICM2818 Furnace Control Board
Magnifying glass
Hover image to zoom
$104.72 each
In Stock
In Stock
Get 14 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–

The ICM2818 furnace control board will control the functions of the furnace including the induced draft blower, circulator blower, gas valve, ignitor, and flame sensor based on inputs from a thermostat and various sensors in the furnace. The ICM2818 control will also detect faults and communicate the faults while in service and display the faults through its on-board LED as well as employ a timed safety lock-out when the conditions warrant.


Features:

  • Controls furnace operation including the function of the induced draft blower, circulating blower, ignition sequence, gas valve, and flame sense.
  • Monitors system safeties to properly lock out operation when there is a safety fault
  • Detects and communicates faults using diagnostic LED to aid troubleshooting.
  • Form, fit, and functional replacement for the OEM boards listed as a cross.

Specifications:

  • Input: 120 VAC, 60 Hz
  • Control Voltage: 18-30 VAC
  • Blower Motor: (M1MA): 1/5 HP (or 1/8), 120 VAC
  • Inducer: 1/100HP (0.69A) @ 120V, 60 Hz
  • HSI: 6.0A @ 120 VAC, 50/60 Hz (resistive)
  • Gas Valve: 0.5A @ 24 VAC, 50/60 Hz (resistive)

Specs

–
Product Type:

Furnace Control

Control Board

Voltage:

18/30 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy