Apply to be a TradeMaster!
Main product image of ICM2820 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2820 Furnace Control Board
Magnifying glass
Hover image to zoom
$74.29 each
In Stock
In Stock
Get 4 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–

The ICM2820 furnace control board will control the functions of the furnace including the induced draft blower, circulator blower, gas valve, ignitor, and flame sensor based on inputs from a thermostat and various sensors in the furnace. The ICM2820 control will also detect faults and communicate the faults while in service and display the faults through its on-board LED as well as employ a timed safety lock-out when the conditions warrant.


Features:

  • Controls furnace operation including the function of the induced draft blower, circulating blower, ignition sequence, gas valve, and flame sense.
  • Monitors system safeties to properly lock out operation when there is a safety fault
  • Detects and communicates faults using diagnostic LED to aid troubleshooting.
  • Form, fit ,and functional replacement for the OEM boards listed as a cross.
  • ECM blower output

Specifications:

  • Input: 120 VAC, 60 Hz
  • Control Voltage: 18-30 VAC
  • Inducer: 1/100 HP (0.69A) @ 120V, 60 Hz
  • HSI: 6.0A @ 120 VAC, 50/60 Hz (resistive)
  • Gas Valve: 0.5A @ 24 VAC, 50/60 Hz (resistive)

Specs

–
Product Type:

Furnace Control

Control Board

Voltage:

18/30 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy