Shop Limited Time Deals
Main product image of ICM287 Furnace Control Module
Magnifying glass
Hover image to zoom
ICM287 Furnace Control Module
Magnifying glass
Hover image to zoom
ICM287 has been discontinued
Discontinued December 8, 2022
This product was discontinued by the manufacturer.

Description

ICM offers low cost, direct wire for wire replacement furnace controls for many popular OEM models. Our furnace controls come standard with many safety features including 100% gas shutoff in case of ignition failure.

Product Features
  • Microprocessor based
  • Controls inducer and blower motor
  • Monitors timing and gas valve
  • Designed for 100% gas shutoff in case of ignition failure
  • Diagnostics LEDs to aid in testing/troubleshooting

Mode of Operation - The ICM287 control is microprocessor based using software to determine the sequence of operation and timing. The control also monitors the status of the gas valve before energizing the inducer and heat and cool blowers.

Specs

Product Type:

Furnace Control

Line Voltage:

120 VAC @ 60 Hz

Control Voltage:

24 VAC @ 60 Hz

Heat Blower:

10A resistive @ 120 VAC

Cool Blower:

30A resistive @ 120 VAC

Inducer Blower:

10A resistive @ 120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm