Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
ICM Controls
Furnace & Gas Ignition Controls
ICM2901 Intermittent Pilot Gas Ignition Control (24V)
Brand:
ICM Controls
SKU:
ICM2901
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ICM2901 has been discontinued
Discontinued November 24, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
User Guide
Product Overview
User Guide
This item replaces:
ICM294
Product Highlights
–
-40°F Min Temp
160°F Max Temp
24V
Description
–
ICM2901 Intermittent Pilot Gas Ignition Control (24V)
Features:
For use with intermittent pilot boilers, furnaces and other heating appliances
Microprocessor-based precision
Monitors timing, trial for ignition, rollout switch, flame sensing and lockout
Remote flame sensing
100% lockout safety feature
Compatible with LP or Natural Gas
Replaces: Johnson Controls G770RJA-1, York 025-27762-700 and comparable ignition controls.
Hide Description
Specs
–
Trial For Ignition:
85 Seconds
Operating Temp Range:
-40° to 160°F
Min Temp (F):
-40°F
Max Temp (F):
160°F
Voltage:
24V
Retry:
None
Relative Humidity:
0% to 95% non condensing
Anticipator Setting:
0.2A plus valve load @ 24 VAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video