Apply to be a TradeMaster!
Main product image of ICM2902 Intermittent Pilot Ignition Control (24V)
Magnifying glass
Hover image to zoom

ICM2902 Intermittent Pilot Ignition Control (24V)

SKU:
ICM2902
Rating:
(7)
Q&A:
(0)
ICM2902 Intermittent Pilot Ignition Control (24V)
Magnifying glass
Hover image to zoom
ICM2902 has been discontinued
Discontinued December 27, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
165°F Max Temp
Product Highlight: Voltage
24V

Description

–
ICM2902 Intermittent Pilot Ignition Control (24V)

Features:
  • For use with intermittent pilot boilers, furnaces and other heating appliances
  • Microprocessor-based precision
  • Monitors timing, trial for ignition, rollout switch, flame sensing and lockout
  • Remote flame sensing
  • 100% lockout safety feature
  • Compatible with LP or Natural Gas
  • Status LED for fault codes to aid in troubleshooting
  • Replaces: Johnson Controls G776 (63K2401, 41K8701, 69J3601) ignition controls, Lennox 30W33 ignition control, Robertshaw 735L (18G91) or 745 (95H04) ignition controls.

Specs

–
Trial For Ignition:

85 Seconds

Operating Temp Range:

-40° to 165°F

Min Temp (F):

-40°F

Max Temp (F):

165°F

Voltage:

24V

Pre-Purge Time:

15 Seconds

Relative Humidity:

0% to 95% non condensing

Anticipator Setting:

0.2A plus valve load @ 24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Excellent product

Exact universal match for the original. Super easy install. Furnace fired right up. Much cheaper than any other place.
Jeremy
Manville, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced a Johnson controls G776RGD-11 Perfectly

I had a Lenix G 20 furnace that would run and shut off after a few minutes. Replace the flame sensor but it's still had the same issue. Replaced the Johnson controls G776RGD-11 63K2401 intermittent pilot ignition control with this ICM2901 . I had to cut the terminals off of M.V. 3 MP.D. 1 and has a crimp on larger terminals as these were wider on the ICOM then they were on the Johnson Controls unit. Also had to add a wire to go from the grounding block to a ground on the furnace. Make these three modifications and it's a perfect fit furnace started right up and is working correctly now.
Churchgreen
Aberdeen MD
5 years ago
Was this review helpful to you?

Good Replacement Controller

Works Fine. Only difference from O.E. is that 2 wire terminals must be replaced. Bigger than Factory Part.
PaPa Joe
Toledo Oh.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM2902 Intermittent Pilot Ignition Control (24V) kit for t

Delivery Was fast, Priced right. Installation was straight forward, unit performs as expected. I had to replace I believe the # 8 wire female connector with a larger (250) size. It would have been convienient to have the larger female connecter included with the ICM2902 Intermittent Pilot Ignition Control (24V) kit for the replacement of/on a Johnson Control Module, It's All Good Though, Thank You RP
rpietru
Oaklawn, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

product works great. I could not give it a 5 star for one reason only, I ordered my first one and it failed after a month. but I realized sometimes a part will fail. Customer service was great! I called to report the issue and a new one was sent out that day, overnight, and at no cost to me. Very happy with everything. thank you!
Dani
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!!!

Easy to replace and fixed my problem, eased my mind since it was in our other house that we only get to three or four times in the winter
Dani
Mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace works Again!!

The installation of the replacement ignition controller was pretty simple and the furnace now ignites and runs well all day and all night. Thank you
Hiflyin
Omaha NE
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?