Apply to be a TradeMaster!
Main product image of Intermittent Pilot Gas Ignition (Replaces Reznor 257009), ICM2904-LF
Magnifying glass
Hover image to zoom

Intermittent Pilot Gas Ignition (Replaces Reznor 257009), ICM2904-LF

SKU:
ICM2904-LF
Rating:
(0)
Q&A:
(0)
Intermittent Pilot Gas Ignition (Replaces Reznor 257009), ICM2904-LF
Magnifying glass
Hover image to zoom
ICM2904-LF has been discontinued
Discontinued December 7, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
*Intermittent pilot gas ignition control module*For use with intermittent pilot boilers, furnaces and other heating appliances* Microprocessor-based*Remote flame sensing*Compatible with LP or natural gas*Brown out monitoring

Features
  • Intermittent Pilot Gas Ignition Control Module
  • For use with intermittent pilot boilers, furnaces and other heating appliances
  • Microprocessor-based
  • Monitors timing, trial for ignition, and flame sensing
  • Remote flame sensing
  • 100% lockout safety feature
  • Compatible with LP or Natural Gas
  • Brown out monitoring circuit


Specifications
  • Control Voltage: Line 18-30VAC 50/60 Hz
  • Pilot Valve: 1A @24VAC
  • Main Gas Valve: 2A @24VAC
  • Current Draw: 100mA maximum
  • Pre-Purge Delay: 0 seconds
  • Ambient Operating Temperature: -40ºF to 167ºF -40C to 75°C
  • Humidity: 5%-95% R.H. (non-condensing) at +55°C


Specs

–
Ignition Type:

Intermittent Pilot

Pre-Purge Time:

0 Seconds

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Anticipator Setting:

2A plus valve load @ 24 VAC

Product Type:

Intermittent Pilot Gas Ignition

Operating Temp Range:

-40° to 167°F

OEM:

Reznor

Relative Humidity:

5% to 95% R.H. (non condensing)

Replaces:

257009

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm