Apply to be a TradeMaster!
Main product image of Intermittent Pilot Gas Ignition (Replaces Reznor 195265), ICM2907-LF
Magnifying glass
Hover image to zoom

Intermittent Pilot Gas Ignition (Replaces Reznor 195265), ICM2907-LF

SKU:
ICM2907-LF
Rating:
(0)
Q&A:
(0)
Intermittent Pilot Gas Ignition (Replaces Reznor 195265), ICM2907-LF
Magnifying glass
Hover image to zoom
ICM2907-LF has been discontinued
Discontinued March 25, 2025
This product was discontinued by the manufacturer.

Description

–

* Direct Spark Ignition (DSI) control board* Microprocessor-based* Controls inducer motor,blower motor,air cleaner (if equipped),spark igniter & gas valve* Monitors timing, trial for ignition, system switches, flame sensing and lockout* Compatible with LP or natural gas* LED indication for status and fault codes to aid in troubleshooting


Features:

  • Direct Spark Ignition (DSI) control board
  • Microprocessor-based
  • Controls inducer motor, blower motor, air cleaner (if equipped), spark ignitor and the gas valve
  • Monitors timing, trial for ignition, system switches, flame sensing and lockout
  • Compatible with LP or natural gas
  • LED indication for status and fault codes to aid in troubleshooting

Specifications:

  • Input - Voltage: 18-30 VAC Frequency: 60 Hz
  • Outputs - Inducer blower, Type: Relay, Rating: 1/6 HP @125 VAC
  • Outputs - Gas Valves, Type: Relay, Rating: 1A @ 24 VAC
  • Outputs - Blower, Type: Relay, Rating: 1/4 HP @125 VAC
  • Environmental - Operating Temperature: -40F to 165F (-40C to 74C)
  • Mechanical - Dimensions: 14.5" x 5"

Specs

–
Product Type:

Direct Spark Ignition

OEM:

Reznor

Replaces:

195265

Operating Temp Range:

-40° to 165°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm