This is an 1-Stage Direct Spark Ignition Control Board, ICM2913 manufactured by ICM Controls.
| Voltage Range: | Line (98 - 132 VAC) @ 60Hz |
|---|---|
| Humidity Range: | 5% to 95% Relative Humidity (Non-Condensing) |
| Product Type: | Control Board |
| Cool Blower: | 10 HP, 120 VAC |
| Cool Blower ON Delay: | 1 Second |
| Cool Blower OFF Delay: | 1 Second |
| Phase: | 1 |
| Operating Temp Range: | -40° to 176°F |
| Inducer Motor: | 4A, FLA-8.0 LRA @ 120 VAC |