Apply to be a TradeMaster!
Main product image of Universal Intermittent Pilot Ignition Control
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Ignition Control

SKU:
ICM2918-MCS
Rating:
(0)
Q&A:
(0)
Universal Intermittent Pilot Ignition Control
Magnifying glass
Hover image to zoom
ICM2918-MCS has been discontinued
Discontinued September 20, 2021
There was a mistake during product creation. This product should not be used for any purpose.

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Universal Intermittent Pilot Ignition Control

Product Features
  • Universal intermittent pilot gas ignition control
  • Provides ignition sequence, flame monitoring and safety shutoff for single dual rod intermittent pilot control applications.
  • For gas fired furnaces, boilers and other heating applications
  • Switch selectable pre-purge and ignition trials with permanent lock.
  • Works with or without vent damper connected.
  • Works with both Natural Gas and LP Gas systems.

Specs

–
Ignition Type:

Intermittent Pilot

Control Voltage:

18-30 VAC

Operating Temp Range:

-40° to 165°F

Relative Humidity:

5% to 95% R.H. (non condensing)

Trial For Ignition:

15 or 90 Seconds (switch selectable)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm