Apply to be a TradeMaster!
Main product image of ICM296 Spark Ignition Control Module
Magnifying glass
Hover image to zoom

ICM296 Spark Ignition Control Module

SKU:
ICM296
Rating:
(1)
Q&A:
(0)
ICM296 Spark Ignition Control Module
Magnifying glass
Hover image to zoom
ICM296 has been discontinued
Discontinued December 1, 2022
This product was discontinued by the manufacturer.

Description

–
Spark Ignition Control Module - replacement for Carrier LH33WZ510.

Specifications:
  • Control Voltage: Line 24V (18-30 VAC), 50/60Hz
  • Spark Frequency: 60Hz
  • Prepurge: None
  • Lockout: 5-6 minutes
  • Retry: None
  • Relay Contact Rating: 1 amp @ 24 VAC
  • Trial for Ignition: 90 seconds
  • Flame Failure Response Time: 0.8 seconds max

Specs

–
Product Type:

Control Board

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Relative Humidity:

0% to 95% non condensing

Pre-Purge Time:

None

Operating Temp Range:

-40° to 176°F

Trial For Ignition:

90 Seconds

Lockout Timing:

5-6 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works good would buy again if needed.

Part for heater, works great.
Almart
Sacramento,CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?