Apply to be a TradeMaster!
Main product image of ICM325A Single-Phase Head Pressure Control (120-600 VAC)
Magnifying glass
Hover image to zoom

ICM325A Single-Phase Head Pressure Control (120-600 VAC)

SKU:
ICM325A
Rating:
(3)
Q&A:
(1)
ICM325A Single-Phase Head Pressure Control (120-600 VAC)
Magnifying glass
Hover image to zoom
$195.26 each
In Stock
In Stock
Get 146 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
f the system pressure gets too low or the condenser temperature gets too cold, the ICM325A lowers the fan speed accordingly. Other head pressure controls on the market just turn the fan off completely. This method results in inconsistent head pressure, inconsistent cooling, rattling pipes & ducts, system leaks, and ultimately a shortened life span of the condenser fan motor and compressor.

Specifications
  • Operates as temperature or pressure sensitive motor fan speed control
  • Helps prevent evaporator freeze-ups, low pressure cut-outs and liquid-slugged compressors in low ambient conditions
  • Integral heat pump bypass circuitry allows electronic bypass of speed control
  • Eliminates overshoots common to on/off and pressure switch controls
  • Near field communication (phone tap) using the ICM OMNI App
  • Features: hard start, low temperature bypass, isolated 24 VAC supply
  • Controls up to 3 refrigeration circuits
  • RoHS compliant / lead free design
  • Typical application: A/C and heat pumps
  • Universal 120-600VAC line voltage and 24-240VAC control voltage
  • Line voltage: 120 - 600 VAC
  • Control voltage: 24-240 (Jumper enabled)
  • Frequency: 50-60 Hz
  • Operating temperature: -40°F to +176°F

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Product Type:

Single Phase Control

Application:

Air Conditioners

Heat Pump

Line Voltage:

120-480 VAC

- Maximum:

10 amps

- Minimum:

100 mA

Operating Temp Range:

-40° to 176°F

Modulation:

70° to +100°F

Sensors:

10K ohms at 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works Great

Needed these for a large apartment in the Bay Area. We were getting constant oil migration to the evaporator until we added these to keep the head pressure up.
Brett
California
8 months ago
Was this review helpful to you?

Great Control

Prefer Head Pressure Control To Keep The Suction Pressure Up In Low Ambient Conditions. Love Being Able To Dial It In With My Phone So The Temperature Probe Placement Is Not A Critical As The First Release
Brett
Modesto
12 months ago
Was this review helpful to you?

Easy install

Pretty quick and easy installation. Smooth and effective operation.
Bob Vance
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many sensors do these come with? I need to control 3 fans with 2 circuits so I need 3 units and 6 sensors 2 per unit.

Asked by richard 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Richard, thanks for writing in. These have inputs for two temperature sensors or two pressure sensors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy