Apply to be a TradeMaster!
Main product image of ICM325HNV Single-Phase Head Pressure Control (600 VAC)
Magnifying glass
Hover image to zoom

ICM325HNV Single-Phase Head Pressure Control (600 VAC)

SKU:
ICM325HNV
Rating:
(1)
Q&A:
(0)
ICM325HNV Single-Phase Head Pressure Control (600 VAC)
Magnifying glass
Hover image to zoom
ICM325HNV has been discontinued
Discontinued October 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Surface

Description

–
ICM325HNV Head Pressure Controls helps prevent evaporator freeze-ups, liquid-slugged compressors, low pressure cutouts and overshoots seen with on/off and pressure switch controls.

Features
  • Integral heat pump bypass circuitry allows electronic bypass of the speed control during heat pump operation
  • Eliminates overshoots common to on/off and pressure switch controls
  • Solid state 10 amp load carrying capability
  • Single unit controls up to 3 refrigerant circuits
  • 600 VAC
  • Low temperature bypass, isolated 24 VAC supply
  • Hard start adjustable from .1-5 seconds; provides full torque to the motor during start-up to help ensure proper fan rotation and lubrication bearings
  • Low speed cutoff, field adjustable. User may set the minimum RPM level at which the condenser fan should operate
  • High Temperature Bypass, Applies full voltage to the condenser fan under normal conditions
  • RoHS compliant / Lead Free design
  • Typical applications: A/C and heat pumps
Applications

Ideal for low ambient conditions found in:
  • Supermarkets, frozen food storage
  • Computer rooms, cooling tower fans
  • Temperature/humidity-sensitive environments
Mode of Operation - ICM Head Pressure Controls operate as temperature-sensitive motor fan speed controls. Head pressure is regulated during low ambient conditions by varying the amount of airflow through the condenser. This helps ensure sufficient pressure across the expansion valve, preventing costly downtime and/or loss of valuable perishable goods.

Specs

–
Product Type:

Single Phase Control

Application:

Air Conditioners

Heat Pump

Wire Size:

#10 GA

Frequency:

50-60 HZ, 1.8 VA max

Line Voltage:

600 VAC

- Maximum:

10 amps

- Minimum:

100 mA

Modulation:

70° to +100°F

Mount:

Surface

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Why would you not use one of these?

Installation very fast and very easy. This product is radically superior to the pressure switch that it replaced! For the price, you cannot beat it.
Don
Trinidad Colorado
10 years ago
Was this review helpful to you?