Apply to be a TradeMaster!
Main product image of ICM330 Single-Phase Head Pressure Control (120-480 VAC)
Magnifying glass
Hover image to zoom

ICM330 Single-Phase Head Pressure Control (120-480 VAC)

SKU:
ICM330
Rating:
(3)
Q&A:
(0)
ICM330 Single-Phase Head Pressure Control (120-480 VAC)
Magnifying glass
Hover image to zoom
ICM330 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM330 Single-Phase Head Pressure Control (120-480 VAC)
SKU:ICM330C
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
The ICM330 head pressure control helps maintain the correct condensing temperature/pressure, which results in a constant head pressure. By adjusting the condenser fan speed, the ICM330 controls the airflow through the condenser. A single desired temperature/pressure setpoint adjustment will result in precise condensing temperatures and stable head pressures.

Features
  • Regulates condenser head pressure
  • Improves system efficiency Enables shorter compressor run times
  • Prevents over-condesning in low air temperatures
  • Pressure or temperature control
  • Integral heat pump bypass circuitry allows electronic bypass of speed control
  • Eliminates overshoots common to on/off and pressure switch controls by controlling the fan speed
  • Helps prevent evaporator freeze-ups, low pressure cut-outs and liquid-slugged compressors in low ambient conditions
  • Helps eliminate indoor unit freeze-up
  • One model covers 120-480 VAC
  • Selectable temperature or pressure sensing
  • Selectable pressure range
  • Suitable for all refrigerants
  • Adjustable minimum fan speed for sleeve or ball bearing motors
  • Adjustable Hard Start time
  • Typical application: A/C and heat pumps
  • DIN rail mount
  • Optional Pressure Transducer, ICM380 (not included)
Mode of Operation - Upon initiation, the ICM330 will apply full voltage to the fan motor for the time period selected with the Hard Start knob. Hard start time is adjustable from 0.1 to 5 seconds. The hard start ensures correct rotation of the condenser fan, even in windy conditions. After a hard start, the control reads the temperature/pressure sensor and the fan speed is adjusted until the input temperature/pressure matches the set point.

The ICM330 enables the user to set and adjust the temperature or pressure to be maintained by the control. The set point temperature is adjustable from 70°F ? 140°F. The set point pressure is adjustable from 35 ? 465 psig. (ICM380 pressure transducer is available separately).

The ICM330 works with heat pump and non-heat pump applications. For heat pumps, the jumper selector enables the user to specify heat active or cool active reversing valve systems.

Specs

–
Product Type:

Single Phase Control

Application:

Air Conditioners

Heat Pump

Supply Voltage:

120 VAC, 240 VAC, 480 VAC

Control Voltage:

18-30 VAC

Frequency:

50-60 Hz

Operating Temp Range:

- 40°C to + 75°C

- Maximum:

4 amps

- Minimum:

100 mA

Sensors:

10K ohms at 25°C

Modulation:

70° to +100°F

35-465 psi set point

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ICM330 controlworks great

A great head pressure control for low ambient conditions
diveray
Ogunquit Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great head presure control

We are using it for low ambient control. It is an excellent fan cycle control. Whit the transducer accessory it reads the actual pressure of the circuit and will cycle the fan to maintain the desired pressure.
Lou
New York, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

effectively controls head pressure

-makes big difference in residential cooling when outside temp less than 70 degrees (txv systems) -will not modulate fan speed above 50%; if that's not enough air, it jumps right to full speed (at least using temp sensor-I have not tried using pressure sensor) -manual is not well written, but ICM customer service is excellent!
starlifter f/e
Puyallup, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?