Apply to be a TradeMaster!
Main product image of ICM342 Condensation Sensing Control (Delay-On-Make Timer)
Magnifying glass
Hover image to zoom

ICM342 Condensation Sensing Control (Delay-On-Make Timer)

SKU:
ICM342
Rating:
(0)
Q&A:
(0)
ICM342 Condensation Sensing Control (Delay-On-Make Timer)
Magnifying glass
Hover image to zoom
ICM342 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
The ICM342 is a low cost condensation sensing control with an integral delay on make timer.

Features
  • Condensation sensing overflow protection
  • Alarm output during lockout
  • Custom delay on make available (fixed or adjustable)
  • Conformal coating for moisture protection
Mode of Operation - Upon application of power the control will initiate the delay on make timer. After the delay expires, the relay will transfer and make between the COM and N.O. terminals as long as the condensate sensor does not detect condensation. If the sensor does detect condensation while the output is energized, the control will make between the COM and N.C. terminals and initiate the delay on make timer. The N.C. terminal can be used as an alarm output to indicate when the load is not energized due to condensation overflow.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

- Type:

Relay

- N.O.:

10 amps @ 120 VAC

- N.C.:

10 amps @ 120 VAC

Delay on Make Timer:

3 Minutes Fixed (custom delay available - fixed or adjustable

Dimensions:

2.75" x 3.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm