Apply to be a TradeMaster!
Main product image of ICM380 Pressure Transducer
Magnifying glass
Hover image to zoom

ICM380 Pressure Transducer

SKU:
ICM380
Rating:
(0)
Q&A:
(0)
ICM380 Pressure Transducer
Magnifying glass
Hover image to zoom
$115.51 each
In Stock
In Stock
Get 21 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
72 inches

Description

–
The ICM380 pressure transducer provides proven performance at a competitive price.
  • Optional pressure transducer for ICM336 and ICM337 three-phase head pressure controls
  • Optional pressure transducer for ICM330 single-phase head pressure control
Features
  • Ceramic capacitive sensor
  • Durable, compact design
  • Accurate performance over wide temperatures
  • Over-voltage and short circuit protected
  • Brass connector
  • Sealed gauge (neoprene seal)
  • 1/4" SAE female flare with 6ft long Schraeder deflator
Applications
  • Discharge and suction pressure monitoring
  • Sub-cooling and superheat calculations
  • Compressor oil pressure monitoring
  • Condenser fan control
  • Compressor staging and unloading
  • Electronic expansion valve control
  • Remote systems diagnostics and trending
Mode of Operation - The standard design is ideal for demanding HVAC and refrigeration applications where long-term reliability is a must. The transducer is designed to operate with a 5Vdc supply, and to provide a robust 0 to 5Vdc output. The output is ratiometric to supply voltage, allowing the user to maintain accuracy with variation in the supply voltage. The electrical interface is a rugged industry accepted connector. The brass pressure connection has multiple threads. This device maintains accuracy through a wide temperature range.

Specs

–
Product Type:

Pressure Transducer

Length:

72 inches

Pressure Range:

0 to 500 psi

Operating Temp Range:

-40°C to +135°C

Supply Voltage:

4.5 to 5.5 Vdc

Output Voltage:

0.5 to 4.5 Vdc typical

Supply Current:

8 mA (max. @ 5.5 Vdc w/ no load)

Output Current:

2.5 mA (max. sink or source)

Output Load:

10K ohms typical

Output Response Time:

10 ms

Overvoltage Protection:

16 Vdc

Reverse Voltage:

14 Vdc

Short Circuit Protected:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ICM334 Low Ambient 3-Phase Head Pressure Control
SKU: ICM334
ICM Controls

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy