Apply to be a TradeMaster!
Main product image of ICM386 Sensor Probe (79 in.)
Magnifying glass
Hover image to zoom

ICM386 Sensor Probe (79 in.)

SKU:
ICM386
Rating:
(0)
Q&A:
(0)
ICM386 Sensor Probe (79 in.)
Magnifying glass
Hover image to zoom
$48.97 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
79 inches

Description

–
ICM Controls ICM386 Sensor Probe (79 in.)

Specs

–
Product Type:

Sensor Probe

Length:

79 inches

Temperature Range:

70° to 100°F

21° to 38°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy