Apply to be a TradeMaster!
Main product image of ICM400 3 Phase Line Voltage Monitor - Delay on Break Timer (.1-5 Minutes)
Magnifying glass
Hover image to zoom

ICM400 3 Phase Line Voltage Monitor - Delay on Break Timer (.1-5 Minutes)

SKU:
ICM400
Rating:
(1)
Q&A:
(0)
ICM400 3 Phase Line Voltage Monitor - Delay on Break Timer (.1-5 Minutes)
Magnifying glass
Hover image to zoom
ICM400 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM400 3 Phase Line Voltage Monitor - Delay on Break Timer (.1-5 Minutes)
SKU:ICM400C
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
190/630 VAC

Description

–
ICM's line voltage monitors were specifically designed to protect compressor motors and other 3-phase loads from premature failure or damage due to common voltage faults. They offer complete system protection by monitoring both the line (front) and load (back) side of the system including the power, motor and contactor lines. In addition, an integral "delay on break timer" guards against rapid short cycling at both the control circuit and the 3 phase lines. Compact and easy to install, the ICM400 and ICM450 provide highly reliable protection for your valuable equipment.

Features
  • Lower cost, full performance version featuring bright LED indicators to display system faults
  • Monitors "front" and "back" sides of system
  • Universal voltage operation: 190-630 VAC
  • Knob-adjustable features and system set points
  • Reset mode: choice of auto or manual (lockout)
  • Built-in anti-short cycle protection
  • Protects against voltage unbalance, high/low voltage, phase loss, reversal, faulty power, incorrect sequencing and rapid short cycling

Mode of Operation:
At power up, the ICM400 evaluates the incoming power for proper phase sequence, amplitude, and symmetry (voltage unbalance). If the three phase input at the line side connections is within user set parameters, the internal relay is energized and the load energize LED is turned on. Continuity will be across terminals 4 and 6.

If connections are made to the load side terminals, the ICM400 will transfer monitoring over to the load side only. When a critical fault condition (phase loss or phase reversal) is present, the relay will immediately de-energize and the load energize LED will turn off. Continuity will be across terminals 4 and 5.

If a non critical fault condition (unbalance, high or low voltage) is present, the ICM400 will ignore it for the interrogation delay time. If it is still present following the interrogation delay time, the relay will de-energize and the load energized LED will turn off. Continuity will be across terminals 4 and 5. The relay will not energize if any fault conditions exist. The integral adjustable delay on break timer will prevent short-cycling.

Specs

–
Voltage:

190/630 VAC

Frequency:

50-60 Hz

Voltage Unbalance:

Adjustable: 2-25%

Control:

18-240 VAC

Delay on Break Timer:

.1-5 Minutes

Output:

SPDT (relay)

10 amps (N.O.)

6 amps (N.C.)

Dimensions:

6.5" x 4.25" x 1.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed!

We needed to replace a failed phase monitor, (roughly 10 years old), and Pex Supply, once again, had [...] the best price!
Glenn
Spartanburg, South Carolina
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?