Apply to be a TradeMaster!
Main product image of ICM401 Phase Loss and Reversal Protection, 190-600 VAC
Magnifying glass
Hover image to zoom

ICM401 Phase Loss and Reversal Protection, 190-600 VAC

SKU:
ICM401A
Rating:
(4)
Q&A:
(0)
ICM401 Phase Loss and Reversal Protection, 190-600 VAC
Magnifying glass
Hover image to zoom
$55.98 each
In Stock
In Stock
Get 22 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190/600 VAC

Description

–
Features
  • Low cost 3 phase protection for single side
  • Monitors for phase reversal, phase loss, unbalance % as a function of input voltage
  • Bright LED indicators for ON and FAULT
  • Universal 3 phase input: 190-600 VAC
  • Highly reliable passive electronics
  • Easy to install, no adjustments
  • Less than 1-second phase loss response
  • Automatic reset from a fault condition
  • Compact packaging: fits almost anywhere
  • Epoxy coated for added protection
  • Works great with the ICM450 for load side monitoring of part winding start motors and multiple compressor systems
  • For open board model, order ICM403

Mode of Operation:
If all 3 phases are relatively equal and in proper sequence, the normally open contacts (Y/Y-OUT) will close when 24 volts is applied between C and Y terminals. If the phases are out of sequence, or if one is missing, the contacts will never close.

If a phase is lost while the ICM401 is energized, the contacts will open immediately and will remain open until the error is corrected.

An illuminated green LED indicates the output is energized, and an illuminated red LED indicates there is a fault and the output is de-energized.

Specs

–
Voltage:

190/600 VAC

Frequency:

50-60 Hz

Control:

18-30 VAC

Output:

SPST (relay)

10 amps (N.O.)

Dimensions:

3.25" x 3" x 1.25"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product for the Price!

Our company has been using this product for years and have had great success with it. We do marine refrigeration and air conditioning and the majority of the equipment is 3 phase. It is a great value for the price!
Da Wabbit
Harvey, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

so easy to installed this product with very simply tools.
Ray from ca.
SC ca.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is simple, does the work it has been made for.

It is simple to install, simple to wire, reasonable in price, and effective in performance.
John Hemmat
Spring, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functions as needed

This part was holding an HVAC unit out of service. Normally it detects phase loss, and without it could damage your system. New one worked great as needed, plug and play and the system was up and running again.
IE Tech
Dallas, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy