Apply to be a TradeMaster!
Main product image of ICM402 Phase Loss and Removal Protection, 190-600 VAC
Magnifying glass
Hover image to zoom

ICM402 Phase Loss and Removal Protection, 190-600 VAC

SKU:
ICM402C
Rating:
(2)
Q&A:
(0)
ICM402 Phase Loss and Removal Protection, 190-600 VAC
Magnifying glass
Hover image to zoom
$81.93 each
In Stock
In Stock
Get 26 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190/600 VAC

Description

–
Features
  • Low cost 3 phase protection for single side
  • Monitors for phase reversal, phase loss, unbalance % as a function of input voltage
  • Bright LED indicators for ON and FAULT
  • Universal 3 phase input: 190-600 VAC
  • Highly reliable passive electronics
  • Easy to install, no adjustments
  • Less than 1 second phase loss response
  • Automatic reset from a fault condition
  • Compact packaging: fits almost anywhere
  • Epoxy coated for added protection
  • Works great with the ICM450 for load side monitoring of part winding start motors and multiple compressor systems
  • For open board model, order ICM404

Mode of Operation:
If all 3 phases are relatively equal and in proper sequence, the normally open contacts (Y/Y-OUT) will close when 115/230 volts is applied between C and 115/230 VAC terminals. If the phases are out of sequence, or if one is missing, the contacts will never close.

If a phase is lost while the ICM402 is energized, the contacts will open immediately and will remain open until the error is corrected.

An illuminated green LED indicates that the output is energized, and an illuminated red LED indicates that there is a fault and the output is de-energized.

Specs

–
Voltage:

190/600 VAC

Frequency:

50-60 Hz

Control:

115 or 208/240 VAC

Output:

SPST (relay)

30 amps (N.O.)

Dimensions:

3.25" x 3" x 1.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great low cost solution

This can save you the cost of a new compressor, On 3 phase units this is very cheap insurance. This can save you a service call if the electric company drops a phase and then causes you to blow a fuse, This will shut the unit down until the power is restored to normal. Stops scroll type compressors from being reversed do to incompetent electricians and power companies. Takes about 5 minutes to install. Works very well.
Walter
St Louis
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered

Can be used in many different applications, from motor protection to motor control to controlled starting.
Ed the Light Guy
Tampa Bay, Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy