Apply to be a TradeMaster!
Main product image of ICM409 Phase Loss and Removal Protection, 190-480 VAC
Magnifying glass
Hover image to zoom

ICM409 Phase Loss and Removal Protection, 190-480 VAC

SKU:
ICM409
Rating:
(0)
Q&A:
(0)
ICM409 Phase Loss and Removal Protection, 190-480 VAC
Magnifying glass
Hover image to zoom
ICM409 has been discontinued
Discontinued October 17, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
190/480 VAC

Description

–
Features
  • Reliable 3 phase protection for single side
  • Monitors for phase reversal, phase loss, unbalance % and high/low voltage
  • Bright LED indicators for ON and FAULT
  • High/low voltage cut-out
    • High voltage cut-out setpoint: +12%
    • Low voltage cut-out setpoint: -12%
  • Highly reliable passive electronics
  • Power/phase loss detection within 100 ms
  • User selectable unbalance voltage: 2 to 8%
  • Phase reversal detection: detects on power up
  • User selectable delay on make: .1 to 5 minutes
  • DIN rail mount

Mode of Operation - Designed in a small, easy-to-mount, surface mount or DIN rail style case, the ICM409 continuously monitors the incoming line voltage for errors. When the line voltage is appropriate, the ICM409 closes a set of N.O. contacts and lights a green LED. When the incoming voltage is outside of the user's set parameters, the N.O. contacts open and the red light will flash a code for the particular fault present. The control will also interrogate the line voltage during the fault condition to avoid short cycling and nuisance trips.

Specs

–
Voltage:

190/480 VAC

Frequency:

50-60 Hz

Delay on Break Timer:

.1-5 Minutes (Adjustable)

Delay on Make Timer:

Heavy Duty SPDT (adjustable)

Relay Output:

10amps resistive @ 250 VAC (NO/NC contacts)

Dimensions:

4.25" x 3.5" x 2.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm